1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL
14GTR-1400-90
14GTR-1400-90 FALCON
MI ITEM #
13591828
MFR #
14GTR-1400-90
Price
$1,512.70
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
CONTINENTAL 14GTR-1400-90
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL
14GTR-1400-90
14GTR-1400-90 FALCON
MI ITEM #
13591828
MFR #
14GTR-1400-90
Mfr description
1400-G14M-90-S SYNCHROFORCE SUPREME
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,512
.70
/each
Add to Cart
Specifications
Dimensions
Overall
Width
90 mm
Pitch
14 mm
Pitch Length
1400 mm
Details
Belt Type
14GTR
Color
Black
Material
HNBR
Number Of
Teeth
100
Reinforcing Cord Material
Aramid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items