1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL
32G-14M-90-MPB
32G-14M-90-MPB
Mi Item #
13592075
MFR #
32G-14M-90-MPB
Price
$922.38
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
CONTINENTAL 32G-14M-90-MPB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL
32G-14M-90-MPB
32G-14M-90-MPB
Mi Item #
13592075
MFR #
32G-14M-90-MPB
Mfr description
32G-14M-90-MPB SPROCKET
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$922
.38
/each
Add to Cart
Specifications
Dimensions
For Belt Width
90 mm
Pitch
14 mm
Details
Number Of
Teeth
32
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items