Motion
697L\1300

CONTINENTAL
697L\1300

Synchronous Belts - HTD, 0.3150 in Pitch, 25.2000 in Pitch Length, 80 Teeth, Chloroprene with Fiber Material
Mi Item #13592561
MFR #697L\1300
Price$951.72/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
697L\1300

Synchronous Belts - HTD, 0.3150 in Pitch, 25.2000 in Pitch Length, 80 Teeth, Chloroprene with Fiber Material
Mi Item #13592561
MFR #697L\1300

Mfr description
697L1300 SYNCHROFORCE
  • Hawk PD universal tooth profile fits most high-capacity applications, matching competitive belt options.
  • Its advanced rubber compound resists deformity, fiberglass reinforcement extending belt life.
  • The precise tooth profile prevents ratcheting, ensuring smooth engagement at all speeds.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$951.72/pc

Specifications

Dimensions

  • Pitch
    0.3750 in
  • Pitch Length
    69.7500 in

Details

  • Belt Type
    L
  • Color
    Black
  • Description
    640-8M-30 HAWK PD
  • Material
    Chloroprene
  • Number Of Teeth  
    186
  • Reinforcement Material
    Fiberglass
  • Reinforcing Cord Material
    Fiberglass
  • Static Conductive
    NO
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)