Motion
370H075
Synchronous Belts - HTD, 0.3150 in Pitch, 47.2400 in Pitch Length, 150 Teeth, Chloroprene with Fiber Material
MI ITEM #13592579
MFR #370H075
Price$47.80/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Belts - HTD, 0.3150 in Pitch, 47.2400 in Pitch Length, 150 Teeth, Chloroprene with Fiber Material
MI ITEM #13592579
MFR #370H075

Mfr description
370H075 SYNCHROFORCE
  • Hawk PD universal tooth profile fits most high-capacity applications, matching competitive belt options.
  • Its advanced rubber compound resists deformity, fiberglass reinforcement extending belt life.
  • The precise tooth profile prevents ratcheting, ensuring smooth engagement at all speeds.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.80/pc

Specifications

Dimensions

  • Overall Width  
    0.7500 in
  • Pitch
    0.5000 in
  • Pitch Length
    37.0000 in

Details

  • Belt Type
    H
  • Color
    Black
  • Description
    1200-8M-20 HAWK PD
  • Material
    Chloroprene
  • Number Of Teeth  
    74
  • Reinforcement Material
    Fiberglass
  • Reinforcing Cord Material
    Fiberglass
  • Static Conductive
    NO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)