Motion
2010H150

CONTINENTAL
2010H150

Synchronous Belts - HTD, 0.3150 in Pitch, 40.9400 in Pitch Length, 130 Teeth, Chloroprene with Fiber Material
Mi Item #13592619
MFR #2010H150
Price$395.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
2010H150

Synchronous Belts - HTD, 0.3150 in Pitch, 40.9400 in Pitch Length, 130 Teeth, Chloroprene with Fiber Material
Mi Item #13592619
MFR #2010H150

Mfr description
2010H150 SYNCHROFORCE
  • Hawk PD universal tooth profile fits most high-capacity applications, matching competitive belt options.
  • Its advanced rubber compound resists deformity, fiberglass reinforcement extending belt life.
  • The precise tooth profile prevents ratcheting, ensuring smooth engagement at all speeds.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$395.39/each

Specifications

Dimensions

  • Overall Width  
    1.5000 in
  • Pitch
    0.3150 in
  • Pitch Length
    40.9400 in

Details

  • Belt Type
    HTD
  • Color
    Black
  • Description
    1040-8M-50 HAWK PD
  • Material
    Chloroprene with Fiber
  • Number Of Teeth  
    130
  • Reinforcement Material
    Fiberglass
  • Reinforcing Cord Material
    Fiberglass
  • Static Conductive
    NO
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)