Motion
270H\1300

CONTINENTAL
270H\1300

Synchronous Belts - HTD, 0.3150 in Pitch, 23.6200 in Pitch Length, 75 Teeth, Chloroprene with Fiber Material
Mi Item #13592622
MFR #270H\1300
Price$485.46/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
270H\1300

Synchronous Belts - HTD, 0.3150 in Pitch, 23.6200 in Pitch Length, 75 Teeth, Chloroprene with Fiber Material
Mi Item #13592622
MFR #270H\1300

Mfr description
270H1300 SYNCHROFORCE
  • Hawk PD universal tooth profile fits most high-capacity applications, matching competitive belt options.
  • Its advanced rubber compound resists deformity, fiberglass reinforcement extending belt life.
  • The precise tooth profile prevents ratcheting, ensuring smooth engagement at all speeds.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$485.46/pc

Specifications

Dimensions

  • Pitch
    0.5000 in
  • Pitch Length
    27.0000 in

Details

  • Belt Type
    H
  • Color
    Black
  • Description
    600-8M-50 HAWK PD
  • Material
    Chloroprene
  • Number Of Teeth  
    54
  • Reinforcement Material
    Fiberglass
  • Reinforcing Cord Material
    Fiberglass
  • Static Conductive
    NO
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)