Motion
700H\1300

CONTINENTAL
700H\1300

Synchronous Belts - HTD, 0.5510 in Pitch, 55.1200 in Pitch Length, 100 Teeth, Chloroprene with Fiber Material
MI ITEM #13592636
MFR #700H\1300
List Price$926.45/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
700H\1300

Synchronous Belts - HTD, 0.5510 in Pitch, 55.1200 in Pitch Length, 100 Teeth, Chloroprene with Fiber Material
MI ITEM #13592636
MFR #700H\1300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$926.45/pc for your price

Overview

Mfr description
700H1300 SYNCHROFORCE
  • Hawk PD universal tooth profile fits most high-capacity applications, matching competitive belt options.
  • Its advanced rubber compound resists deformity, fiberglass reinforcement extending belt life.
  • The precise tooth profile prevents ratcheting, ensuring smooth engagement at all speeds.

Specifications

  • Belt Type
    H
  • Pitch
    0.5000 in
  • Material
    Chloroprene
  • Number Of Teeth
  • Color
    Black
  • Reinforcing Cord Material
    Fiberglass
  • Pitch Length
    55.1200 in
  • Static Conductive
    NO
  • Reinforcement Material
    Fiberglass
  • Description
    1400-14M-40 HAWK PD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought