Motion
700XXH\1300

CONTINENTAL
700XXH\1300

Synchronous Belts - HTD, 0.5510 in Pitch, 96.4600 in Pitch Length, 175 Teeth, Chloroprene with Fiber Material
MI ITEM #13592663
MFR #700XXH\1300
Price$2,598.98/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
700XXH\1300

Synchronous Belts - HTD, 0.5510 in Pitch, 96.4600 in Pitch Length, 175 Teeth, Chloroprene with Fiber Material
MI ITEM #13592663
MFR #700XXH\1300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,598.98/pc

Specifications

Dimensions

  • Pitch
    1.2500 in
  • Pitch Length
    96.4600 in

Details

  • Belt Type
    XXH
  • Color
    Black
  • Description
    2450-14M-115 HAWK PD
  • Material
    Chloroprene
  • Number Of Teeth  
    56
  • Reinforcement Material
    Fiberglass
  • Reinforcing Cord Material
    Fiberglass
  • Static Conductive
    NO

Overview

Mfr description
700XXH1300 SYNCHROFORCE
  • Hawk PD universal tooth profile fits most high-capacity applications, matching competitive belt options.
  • Its advanced rubber compound resists deformity, fiberglass reinforcement extending belt life.
  • The precise tooth profile prevents ratcheting, ensuring smooth engagement at all speeds.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought