Motion
CTSPL 250S8M480

CONTINENTAL
CTSPL 250S8M480

V-Belts - 5L, Styrene Butadiene Material
MI ITEM #13592671
MFR #CTSPL 250S8M480
List Price$75.52/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
CTSPL 250S8M480

V-Belts - 5L, Styrene Butadiene Material
MI ITEM #13592671
MFR #CTSPL 250S8M480

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$75.52/pc for your price

Overview

Mfr description
480-S8M-25 SYNCHROFORCE
  • PowerSpan CL belts are the most economical belt in our offering and fit the need when all you care about is price.

Specifications

  • Belt Type
    5L
  • Material
    Styrene Butadiene
  • Color
    Black
  • Static Conductive
    NO
  • Reinforcement Material
    Polyester
  • Description
    5L490 POWERSPAN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text