Motion
CTSPL 250S8M560

CONTINENTAL
CTSPL 250S8M560

V-Belts - 5VX, Styrene Butadiene Material
MI ITEM #13592674
MFR #CTSPL 250S8M560
List Price$82.16/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
CTSPL 250S8M560

V-Belts - 5VX, Styrene Butadiene Material
MI ITEM #13592674
MFR #CTSPL 250S8M560

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$82.16/pc for your price

Overview

Mfr description
560-S8M-25 SYNCHROFORCE
  • PowerSpan CL belts are the most economical belt in our offering and fit the need when all you care about is price.

Specifications

  • Belt Type
    5VX
  • Material
    Styrene Butadiene
  • Color
    Black
  • Static Conductive
    NO
  • Reinforcement Material
    Polyester
  • Description
    5VX780 POWERSPAN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text