Motion
200S8M984

CONTINENTAL
200S8M984

V-Belts - Styrene Butadiene Material
MI ITEM #13592688
MFR #200S8M984
List Price$105.29/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
200S8M984

V-Belts - Styrene Butadiene Material
MI ITEM #13592688
MFR #200S8M984

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$105.29/pc for your price

Overview

Mfr description
984-S8M-20 SYNCHROFORCE
  • PowerSpan CL belts are the most economical belt in our offering and fit the need when all you care about is price.

Specifications

  • Belt Type
    8M
  • Pitch
    8 mm
  • Material
    Chloroprene
  • Number Of Teeth
  • Color
    Black
  • Reinforcing Cord Material
    Fiberglass
  • Pitch Length
    984 mm
  • Reinforcement Material
    Polyester
  • Description
    4L840 POWERSPAN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought