Motion
250S8M1072

CONTINENTAL
250S8M1072

CTSPL 250S8M1072 SUPER TORQUE PD
Mi Item #13592699
MFR #250S8M1072
Price$158.04/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
250S8M1072

CTSPL 250S8M1072 SUPER TORQUE PD
Mi Item #13592699
MFR #250S8M1072

Mfr description
1072-S8M-25 SYNCHROFORCE
  • _
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$158.04/pc

Specifications

Dimensions

  • Overall Width  
    1072 mm
  • Pitch
    8 mm
  • Pitch Length
    1072 mm

Details

  • Belt Type
    8M
  • Color
    Black
  • Description
    89273 SPECIAL APPLICATION BELT
  • Material
    Chloroprene
  • Number Of Teeth  
    134
  • Reinforcing Cord Material
    Fiberglass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)