Overview
Mfr description
1760-S8M-25 SYNCHROFORCE
- _
Specifications
- MaterialChloroprene
- ColorBlack
- Pitch Length207.2000 in
- Static ConductiveYES
- Reinforcement MaterialFiberglass
- DescriptionLP-2072 X 3/4 SPECIAL POSITIVE DRIVE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data