Overview
Mfr description
1800-S8M-60 SYNCHROFORCE
- _
Specifications
- MaterialChloroprene
- ColorBlack
- Pitch Length202.8000 in
- Static ConductiveYES
- Reinforcement MaterialFiberglass
- DescriptionLP-2028 X 7/16 SPECIAL POSITIVE DRIVE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data