Overview
Mfr description
2000-S8M-30 SYNCHROFORCE
- _
Specifications
- MaterialChloroprene
- ColorBlack
- Pitch Length207.2000 in
- Static ConductiveYES
- Reinforcement MaterialFiberglass
- DescriptionLP-2072 X 7/16 SPECIAL POSITIVE DRIVE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data