Overview
Mfr description
2496-S8M-25 SYNCHROFORCE
- _
Specifications
- MaterialChloroprene
- ColorBlack
- Pitch Length206.8000 in
- Static ConductiveYES
- Reinforcement MaterialFiberglass
- DescriptionLP-2068 X 9/16 SPECIAL POSITIVE DRIVE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data