Motion
CTSPL 600S8M2496

CONTINENTAL
CTSPL 600S8M2496

Synchronous Belts - STD, Chloroprene Material
MI ITEM #13592718
MFR #CTSPL 600S8M2496
List Price$577.39/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
CTSPL 600S8M2496

Synchronous Belts - STD, Chloroprene Material
MI ITEM #13592718
MFR #CTSPL 600S8M2496

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$577.39/pc for your price

Overview

Mfr description
2496-S8M-60 SYNCHROFORCE
  • Super Torque PD belts are built for high-capacity performance, featuring high-strength fiberglass tensile members for flexibility and resistance to elongation.
  • Their heat- and shear-resistant backing and low-friction nylon facing ensure durability and smooth operation.
  • The unique pulley design disperses stress across the entire belt tooth, reducing shear and extending belt life.
  • Together, the pulley and belt enhance performance, delivering quiet engagement, reduced stretch, and lower maintenance needs providing dependability without the bulk of chains or gears.

Specifications

  • Belt Type
    STD
  • Material
    Chloroprene
  • Static Conductive
    YES
  • Reinforcement Material
    Fiberglass
  • Description
    150S8M600 SUPER TORQUE PD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought