Motion
D1440 8M 30 FLEX

CONTINENTAL
D1440 8M 30 FLEX

Specialty Belts - 32V, Chloroprene Material
Mi Item #13592729
MFR #D1440 8M 30 FLEX
Price$538.36/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
D1440 8M 30 FLEX

Specialty Belts - 32V, Chloroprene Material
Mi Item #13592729
MFR #D1440 8M 30 FLEX

Mfr description
1440-DR8M-30-AP-A SYNCHROTWIN ADVANCE
  • Conti VX® Varispeed Supreme belts offer exceptional transverse rigidity and flexibility, preventing buckling at tight diameters where stresses peak.
  • Firm grip ensures precise, responsive power transmission across the full operating range, resulting in reliable performance and extended belt life.
  • Their uniform cross-section reduces drive wear, while superior lengthwise flexibility supports small pulleys.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$538.36/pc

Specifications

Dimensions

  • Overall Width  
    1+I174+I1750:I1769
  • Pitch
    8 mm

Details

  • Belt Type
    8M
  • Color
    Black
  • Description
    3432V456-S Conti VX Varispeed Supreme
  • Material
    Chloroprene
  • Reinforcement Material
    Polyester
  • Reinforcing Cord Material
    Fiberglass
  • Static Conductive
    NO
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)