Motion
CTSPL D2800 8M 85

CONTINENTAL
CTSPL D2800 8M 85

Specialty Belts - 36V, Chloroprene Material
MI ITEM #13592738
MFR #CTSPL D2800 8M 85
List Price$1,581.89/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
CTSPL D2800 8M 85

Specialty Belts - 36V, Chloroprene Material
MI ITEM #13592738
MFR #CTSPL D2800 8M 85

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,581.89/pc for your price

Overview

Mfr description
2800-DR8M-85-A SYNCHROTWIN ADVANCE
  • Conti VX® Varispeed Supreme belts offer exceptional transverse rigidity and flexibility, preventing buckling at tight diameters where stresses peak.
  • Firm grip ensures precise, responsive power transmission across the full operating range, resulting in reliable performance and extended belt life.
  • Their uniform cross-section reduces drive wear, while superior lengthwise flexibility supports small pulleys.
  • With true dimensional stability and higher horsepower capacity, these belts provide long-lasting durability and minimize maintenance downtime for enhanced productivity and cost-efficiency.

Specifications

  • Belt Type
    36V
  • Material
    Chloroprene
  • Color
    Black
  • Static Conductive
    NO
  • Reinforcement Material
    Polyester
  • Description
    4036V574-S Conti VX Varispeed Supreme

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text