Motion
D2100 14M 55

CONTINENTAL
D2100 14M 55

Specialty Belts - 30V, Chloroprene Material
MI ITEM #13592749
MFR #D2100 14M 55
List Price$1,629.33/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
D2100 14M 55

Specialty Belts - 30V, Chloroprene Material
MI ITEM #13592749
MFR #D2100 14M 55

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,629.33/pc for your price

Overview

Mfr description
2100-DR14M-55-A SYNCHROTWIN ADVANCE
  • Conti VX® Varispeed Supreme belts offer exceptional transverse rigidity and flexibility, preventing buckling at tight diameters where stresses peak.
  • Firm grip ensures precise, responsive power transmission across the full operating range, resulting in reliable performance and extended belt life.
  • Their uniform cross-section reduces drive wear, while superior lengthwise flexibility supports small pulleys.
  • With true dimensional stability and higher horsepower capacity, these belts provide long-lasting durability and minimize maintenance downtime for enhanced productivity and cost-efficiency.

Specifications

  • Belt Type
    8M
  • Pitch
    8 mm
  • Overall Width
  • Material
    Chloroprene
  • Color
    Black
  • Reinforcing Cord Material
    Fiberglass
  • Pitch Length
    2100 mm
  • Static Conductive
    NO
  • Reinforcement Material
    Polyester
  • Description
    3430V424-S Conti VX Varispeed Supreme

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text