Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
D150XL025

Banded Belts - 5VX, EPDM Material
MI ITEM #13592789
MFR #D150XL025

Mfr description
D150XL025 SYNCHROTWIN
  • Conti® VX Torque Team Advance belts available in classical and wedge/narrow profiles tackle tough drives with joined belts that reduce vibration, shock loads, and misalignment.
  • Available in wrapper or raw edge.
  • Polyester tension members ensure high strength and traction, while the durable, oil-resistant backing boosts flexibility, efficiency, and reliability.
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Details

  • Belt Type
    5VX
  • Color
    Black
  • Description
    8/5VX950-A Conti VX Torque Team Advance
  • Material
    EPDM
  • Reinforcement Material
    Polyester
  • Static Conductive
    YES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)