Motion
D660L075

CONTINENTAL
D660L075

Banded Belts - BX, EPDM Material
Mi Item #13592864
MFR #D660L075
Price$197.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
D660L075

Banded Belts - BX, EPDM Material
Mi Item #13592864
MFR #D660L075

Mfr description
D660L075 SYNCHROTWIN
  • Conti® VX Torque Team Advance belts available in classical and wedge/narrow profiles tackle tough drives with joined belts that reduce vibration, shock loads, and misalignment.
  • Available in wrapper or raw edge.
  • Polyester tension members ensure high strength and traction, while the durable, oil-resistant backing boosts flexibility, efficiency, and reliability.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.43/each

Specifications

Dimensions

  • Overall Width  
    0.7500 in
  • Pitch
    0.3750 in
  • Pitch Length
    66.0000 in

Details

  • Belt Type
    L
  • Color
    Black
  • Description
    7/BX108-A Conti VX Torque Team Advance
  • Material
    Chloroprene
  • Number Of Teeth  
    176
  • Reinforcement Material
    Polyester
  • Reinforcing Cord Material
    Fiberglass
  • Static Conductive
    YES
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)