Motion
3M09 HAWK OPEN END

CONTINENTAL
3M09 HAWK OPEN END

Banded Belts - CX, EPDM Material
Mi Item #13592963
MFR #3M09 HAWK OPEN END
Price$6.01/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
3M09 HAWK OPEN END

Banded Belts - CX, EPDM Material
Mi Item #13592963
MFR #3M09 HAWK OPEN END

Mfr description
R3M-09-A-OER SYNCHROLINE ADVANCE
  • Conti® VX Torque Team Advance belts available in classical and wedge/narrow profiles tackle tough drives with joined belts that reduce vibration, shock loads, and misalignment.
  • Available in wrapper or raw edge.
  • Polyester tension members ensure high strength and traction, while the durable, oil-resistant backing boosts flexibility, efficiency, and reliability.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.01/ft

Specifications

Dimensions

  • Pitch
    3 mm

Details

  • Belt Type
    3M
  • Color
    Black
  • Description
    8/CX109-A Conti VX Torque Team Advance
  • Material
    Chloroprene
  • Reinforcement Material
    Polyester
  • Reinforcing Cord Material
    Fiberglass
  • Static Conductive
    YES
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)