Motion
5M06 HAWK OPEN END

CONTINENTAL
5M06 HAWK OPEN END

Banded Belts - 5VX, EPDM Material
MI ITEM #13592965
MFR #5M06 HAWK OPEN END
List Price$5.68/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
5M06 HAWK OPEN END

Banded Belts - 5VX, EPDM Material
MI ITEM #13592965
MFR #5M06 HAWK OPEN END

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$5.68/ft for your price

Overview

Mfr description
R5M-06-A-OER SYNCHROLINE ADVANCE
  • Conti® VX Torque Team Advance belts available in classical and wedge/narrow profiles tackle tough drives with joined belts that reduce vibration, shock loads, and misalignment.
  • Available in wrapper or raw edge.
  • Polyester tension members ensure high strength and traction, while the durable, oil-resistant backing boosts flexibility, efficiency, and reliability.

Specifications

  • Belt Type
    5VX
  • Material
    EPDM
  • Color
    Black
  • Static Conductive
    YES
  • Reinforcement Material
    Polyester
  • Description
    2/5VX1700 CONTI VX TORQUETEAM ADVANCE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text