Motion
8M 30\OPEN END

CONTINENTAL
8M 30\OPEN END

Banded Belts - 3VX, EPDM Material
MI ITEM #13592975
MFR #8M 30\OPEN END
Price$28.69/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
8M 30\OPEN END

Banded Belts - 3VX, EPDM Material
MI ITEM #13592975
MFR #8M 30\OPEN END

Mfr description
R8M-30-OER SYNCHROLINE
  • Conti® VX Torque Team Advance belts available in classical and wedge/narrow profiles tackle tough drives with joined belts that reduce vibration, shock loads, and misalignment.
  • Available in wrapper or raw edge.
  • Polyester tension members ensure high strength and traction, while the durable, oil-resistant backing boosts flexibility, efficiency, and reliability.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.69/ft

Specifications

Dimensions

  • Pitch
    8 mm

Details

  • Belt Type
    8M
  • Color
    Black
  • Description
    15/3VX355-A Conti VX Torque Team Advance
  • Material
    Chloroprene
  • Reinforcement Material
    Polyester
  • Reinforcing Cord Material
    Fiberglass
  • Static Conductive
    YES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)