Motion
14M25 HAWK OPEN EN

CONTINENTAL
14M25 HAWK OPEN EN

Banded Belts - 5VX, EPDM Material
Mi Item #13592980
MFR #14M25 HAWK OPEN EN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
14M25 HAWK OPEN EN

Banded Belts - 5VX, EPDM Material
Mi Item #13592980
MFR #14M25 HAWK OPEN EN

Mfr description
R14M-25-A-OER SYNCHROLINE ADVANCE
  • Conti® VX Torque Team Advance belts available in classical and wedge/narrow profiles tackle tough drives with joined belts that reduce vibration, shock loads, and misalignment.
  • Available in wrapper or raw edge.
  • Polyester tension members ensure high strength and traction, while the durable, oil-resistant backing boosts flexibility, efficiency, and reliability.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch
    14 mm

Details

  • Belt Type
    14M
  • Color
    Black
  • Description
    3/5VX1400-A Conti VX Torque Team Advance
  • Material
    Chloroprene
  • Reinforcement Material
    Polyester
  • Reinforcing Cord Material
    Fiberglass
  • Static Conductive
    YES
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)