Motion
14GTR-20 FALCON OE

CONTINENTAL
14GTR-20 FALCON OE

Banded Belts - 5VX, EPDM Material
Mi Item #13592989
MFR #14GTR-20 FALCON OE
Price$57.07/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
14GTR-20 FALCON OE

Banded Belts - 5VX, EPDM Material
Mi Item #13592989
MFR #14GTR-20 FALCON OE

Mfr description
G14M-20-S-OER SYNCHROLINE SUPREME
  • Conti® VX Torque Team Advance belts available in classical and wedge/narrow profiles tackle tough drives with joined belts that reduce vibration, shock loads, and misalignment.
  • Available in wrapper or raw edge.
  • Polyester tension members ensure high strength and traction, while the durable, oil-resistant backing boosts flexibility, efficiency, and reliability.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.07/ft

Specifications

Dimensions

  • Pitch
    14 mm

Details

  • Belt Type
    14GTR
  • Color
    Black
  • Description
    5/5VX1700 CONTI VX TORQUETEAM ADVANCE
  • Material
    HNBR
  • Reinforcement Material
    Polyester
  • Reinforcing Cord Material
    Aramid
  • Static Conductive
    YES
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)