Motion
14GTR-37 FALCON OE

CONTINENTAL
14GTR-37 FALCON OE

Banded Belts - 5VX, EPDM Material
MI ITEM #13592990
MFR #14GTR-37 FALCON OE
List Price$101.48/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
14GTR-37 FALCON OE

Banded Belts - 5VX, EPDM Material
MI ITEM #13592990
MFR #14GTR-37 FALCON OE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$101.48/ft for your price

Overview

Mfr description
G14M-37-R98-S SYNCHROFORCE SUPREME
  • Conti® VX Torque Team Advance belts available in classical and wedge/narrow profiles tackle tough drives with joined belts that reduce vibration, shock loads, and misalignment.
  • Available in wrapper or raw edge.
  • Polyester tension members ensure high strength and traction, while the durable, oil-resistant backing boosts flexibility, efficiency, and reliability.

Specifications

  • Belt Type
    14GTR
  • Pitch
    14 mm
  • Material
    HNBR
  • Color
    Black
  • Reinforcing Cord Material
    Aramid
  • Static Conductive
    YES
  • Reinforcement Material
    Polyester
  • Description
    6/5VX1500 CONTI VX TORQUETEAM ADVANCE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought