Motion
100S8M OPEN END

CONTINENTAL
100S8M OPEN END

CTSPL 100S8M OPEN END
MI ITEM #13593008
MFR #100S8M OPEN END
List Price$7.63/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
100S8M OPEN END

CTSPL 100S8M OPEN END
MI ITEM #13593008
MFR #100S8M OPEN END

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.63/ft for your price

Overview

Mfr description
S8M-10-OER SYNCHROLINE
  • Conti® VX Torque Team Advance belts available in classical and wedge/narrow profiles tackle tough drives with joined belts that reduce vibration, shock loads, and misalignment.
  • Available in wrapper or raw edge.
  • Polyester tension members ensure high strength and traction, while the durable, oil-resistant backing boosts flexibility, efficiency, and reliability.

Specifications

  • Belt Type
    8M
  • Pitch
    8 mm
  • Material
    Chloroprene
  • Color
    Black
  • Reinforcing Cord Material
    Fiberglass
  • Description
    3/5VX830-A Conti VX Torque Team Advance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought