Motion
3VX415
Narrow HY-T Wedge V-Belt - 3VX, 3/8 in Top Width, 1 Strand, 41.50 in Nominal Outside Length, Cogged
Mi Item #13593112
MFR #3VX415
Price$28.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow HY-T Wedge V-Belt - 3VX, 3/8 in Top Width, 1 Strand, 41.50 in Nominal Outside Length, Cogged
Mi Item #13593112
MFR #3VX415

Mfr description
3VX415-A CONTI VX ADVANCE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.99/each

Specifications

Dimensions

  • Belt Height
    21/64 in
  • Nominal Outside Length
    41.50 in
  • Top Width Per Strand
    3/8 in

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    3VX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)