Motion
3VX464-A

CONTINENTAL
3VX464-A

Narrow HY-T Wedge V-Belt - 3VX, 3/8 in Top Width, 1 Strand, 46.40 in Nominal Outside Length, Cogged
MI ITEM #13593113
MFR #3VX464-A
List Price$28.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
3VX464-A

Narrow HY-T Wedge V-Belt - 3VX, 3/8 in Top Width, 1 Strand, 46.40 in Nominal Outside Length, Cogged
MI ITEM #13593113
MFR #3VX464-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.16/each for your price

Overview

Mfr description
3VX464-A CONTI VX ADVANCE

Specifications

  • Section
    3VX
  • Number Of Strands
    1
  • Nominal Outside Length
    46.40 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    3/8 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    21/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text