1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL
8VX1000
Narrow HY-T Wedge V-Belt - 8VX, 1 in Top Width, 1 Strand, 100 in Nominal Outside Length, Cogged
MI ITEM #
13593127
MFR #
8VX1000
Price
$271.24
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belts
Industrial V-Belts
CONTINENTAL 8VX1000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL
8VX1000
Narrow HY-T Wedge V-Belt - 8VX, 1 in Top Width, 1 Strand, 100 in Nominal Outside Length, Cogged
MI ITEM #
13593127
MFR #
8VX1000
Mfr description
8VX1000-A CONTI VX
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$271
.24
/each
Add to Cart
Specifications
Dimensions
Belt Height
7/8 in
Nominal Outside Length
100 in
Top Width Per Strand
1 in
Details
Cogged/Smooth
Cogged
Cord Material
Polyester
Material
Synthetic Rubber - SBR
Number Of Strands
1
Product Type
Industrial V-Belts
Section
8VX
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items