Motion
8VX1180
Narrow HY-T Wedge V-Belt - 8VX, 1 in Top Width, 1 Strand, 118 in Nominal Outside Length, Cogged
Mi Item #13593130
MFR #8VX1180
Price$320.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow HY-T Wedge V-Belt - 8VX, 1 in Top Width, 1 Strand, 118 in Nominal Outside Length, Cogged
Mi Item #13593130
MFR #8VX1180

Mfr description
8VX1180-A CONTI VX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$320.88/each

Specifications

Dimensions

  • Belt Height
    7/8 in
  • Nominal Outside Length
    118 in
  • Top Width Per Strand
    1 in

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    8VX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)