Motion
8VX1500
Narrow HY-T Wedge V-Belt - 8VX, 1 in Top Width, 1 Strand, 150 in Nominal Outside Length, Cogged
MI ITEM #13593134
MFR #8VX1500
Price$296.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow HY-T Wedge V-Belt - 8VX, 1 in Top Width, 1 Strand, 150 in Nominal Outside Length, Cogged
MI ITEM #13593134
MFR #8VX1500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$296.70/each

Specifications

Dimensions

  • Belt Height
    7/8 in
  • Nominal Outside Length
    150 in
  • Top Width Per Strand
    1 in

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    8VX

Overview

Mfr description
8VX1500-A CONTI VX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text