Motion
3V650
Narrow HY-T Wedge V-Belt - 3V, 3/8 in Top Width, 1 Strand, 65 in Nominal Outside Length, Smooth
MI ITEM #13593141
MFR #3V650
Price$35.55/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow HY-T Wedge V-Belt - 3V, 3/8 in Top Width, 1 Strand, 65 in Nominal Outside Length, Smooth
MI ITEM #13593141
MFR #3V650

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$35.55/pc

Specifications

Dimensions

  • Belt Height
    21/64 in
  • Nominal Outside Length
    65 in
  • Top Width Per Strand
    3/8 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    3V

Overview

Mfr description
3V650 CONTI V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text