Motion
5VF1000
Narrow Torque Team Plus V-Belt - 5V, 5/8 in Top Width, 1 Strand, 100 in Nominal Outside Length, Smooth
MI ITEM #13593149
MFR #5VF1000
Price$206.17/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow Torque Team Plus V-Belt - 5V, 5/8 in Top Width, 1 Strand, 100 in Nominal Outside Length, Smooth
MI ITEM #13593149
MFR #5VF1000

Mfr description
5V1000-S CONTI V SUPREME
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$206.17/pc

Specifications

Dimensions

  • Belt Height
    35/64 in
  • Nominal Outside Length
    100 in
  • Top Width Per Strand
    5/8 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    5V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)