Motion
B218 HY-T

CONTINENTAL
B218 HY-T

Classical HY-T V-Belt - B, 21/32 in Top Width, 1 Strand, 219 in Nominal Outside Length, Smooth
MI ITEM #13593203
MFR #B218 HY-T
List Price$99.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
B218 HY-T

Classical HY-T V-Belt - B, 21/32 in Top Width, 1 Strand, 219 in Nominal Outside Length, Smooth
MI ITEM #13593203
MFR #B218 HY-T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$99.76/each for your price

Overview

Mfr description
B218 CONTI V

Specifications

  • Section
    B
  • Number Of Strands
    1
  • Nominal Outside Length
    219 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    21/32 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    13/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text