Motion
XPZ612-A

CONTINENTAL
XPZ612-A

Metric LD Conti V-Belt - XPZ, 10 mm Top Width, 1 Strand, 612 mm Nominal Outside Length, Cogged
MI ITEM #13593285
MFR #XPZ612-A
List Price$10.61/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
XPZ612-A

Metric LD Conti V-Belt - XPZ, 10 mm Top Width, 1 Strand, 612 mm Nominal Outside Length, Cogged
MI ITEM #13593285
MFR #XPZ612-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.61/pc for your price

Overview

Mfr description
XPZ612-A CONTI VX ADVANCE

Specifications

  • Section
    XPZ
  • Number Of Strands
    1
  • Nominal Outside Length
    612 mm
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    10 mm
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    8 mm
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text