Motion
XPZ887-A

CONTINENTAL
XPZ887-A

Metric LD Conti V-Belt - XPZ, 10 mm Top Width, 1 Strand, 887 mm Nominal Outside Length, Cogged
Mi Item #13593304
MFR #XPZ887-A
Price$18.61/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
XPZ887-A

Metric LD Conti V-Belt - XPZ, 10 mm Top Width, 1 Strand, 887 mm Nominal Outside Length, Cogged
Mi Item #13593304
MFR #XPZ887-A

Mfr description
XPZ887-A CONTI VX ADVANCE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.61/pc

Specifications

Dimensions

  • Belt Height
    8 mm
  • Nominal Outside Length
    887 mm
  • Top Width Per Strand
    10 mm

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    XPZ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)