Motion
XPZ2060-A

CONTINENTAL
XPZ2060-A

Metric LD Conti V-Belt - XPZ, 10 mm Top Width, 1 Strand, 2060 mm Nominal Outside Length, Cogged
MI ITEM #13593383
MFR #XPZ2060-A
Price$45.80/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
XPZ2060-A

Metric LD Conti V-Belt - XPZ, 10 mm Top Width, 1 Strand, 2060 mm Nominal Outside Length, Cogged
MI ITEM #13593383
MFR #XPZ2060-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$45.80/pc

Specifications

Dimensions

  • Belt Height
    8 mm
  • Nominal Outside Length
    2060 mm
  • Top Width Per Strand
    10 mm

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    XPZ

Overview

Mfr description
XPZ2060-A CONTI VX ADVANCE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought