1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL
XPZ2087-A
Metric LD Conti V-Belt - XPZ, 10 mm Top Width, 1 Strand, 2087 mm Nominal Outside Length, Cogged
MI ITEM #
13593387
MFR #
XPZ2087-A
Price
$49.04
/pc
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belts
Industrial V-Belts
CONTINENTAL XPZ2087-A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL
XPZ2087-A
Metric LD Conti V-Belt - XPZ, 10 mm Top Width, 1 Strand, 2087 mm Nominal Outside Length, Cogged
MI ITEM #
13593387
MFR #
XPZ2087-A
Mfr description
XPZ2087-A CONTI VX ADVANCE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$49
.04
/pc
Add to Cart
Specifications
Dimensions
Belt Height
8 mm
Nominal Outside Length
2087 mm
Top Width Per Strand
10 mm
Details
Cogged/Smooth
Cogged
Cord Material
Polyester
Material
Synthetic Rubber - SBR
Number Of Strands
1
Product Type
Industrial V-Belts
Section
XPZ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items