Motion
SPZ0487
Metric LD Conti V-Belt - SPZ, 10 mm Top Width, 1 Strand, 487 mm Nominal Outside Length, Smooth
MI ITEM #13593401
MFR #SPZ0487
List Price$11.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric LD Conti V-Belt - SPZ, 10 mm Top Width, 1 Strand, 487 mm Nominal Outside Length, Smooth
MI ITEM #13593401
MFR #SPZ0487

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.62/each for your price

Overview

Mfr description
SPZ0487 CONTI V

Specifications

  • Section
    SPZ
  • Number Of Strands
    1
  • Nominal Outside Length
    487 mm
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    10 mm
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    8 mm
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought