1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL
SPZ0825
Metric LD Conti V-Belt - SPZ, 10 mm Top Width, 1 Strand, 825 mm Nominal Outside Length, Smooth
MI ITEM #
13593425
MFR #
SPZ0825
Price
$15.33
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belts
Industrial V-Belts
CONTINENTAL SPZ0825
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL
SPZ0825
Metric LD Conti V-Belt - SPZ, 10 mm Top Width, 1 Strand, 825 mm Nominal Outside Length, Smooth
MI ITEM #
13593425
MFR #
SPZ0825
Mfr description
SPZ0825 CONTI V
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$15
.33
/each
Add to Cart
Specifications
Dimensions
Belt Height
8 mm
Nominal Outside Length
825 mm
Top Width Per Strand
10 mm
Details
Cogged/Smooth
Smooth
Cord Material
Polyester
Material
Synthetic Rubber - SBR
Number Of Strands
1
Product Type
Industrial V-Belts
Section
SPZ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items