Motion
XPA2160-A

CONTINENTAL
XPA2160-A

Metric LD Conti V-Belt - XPA, 13 mm Top Width, 1 Strand, 2160 mm Nominal Outside Length, Cogged
MI ITEM #13593597
MFR #XPA2160-A
Your Price$54.72/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
XPA2160-A

Metric LD Conti V-Belt - XPA, 13 mm Top Width, 1 Strand, 2160 mm Nominal Outside Length, Cogged
MI ITEM #13593597
MFR #XPA2160-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$54.72/pc(List $64.69)

Overview

Mfr description
XPA2160-A CONTI VX ADVANCE

Specifications

  • Section
    XPA
  • Number Of Strands
    1
  • Nominal Outside Length
    2160 mm
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    13 mm
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    10 mm
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text