Motion
XPA2482-A

CONTINENTAL
XPA2482-A

Metric LD Conti V-Belt - XPA, 13 mm Top Width, 1 Strand, 2482 mm Nominal Outside Length, Cogged
MI ITEM #13593605
MFR #XPA2482-A
Price$72.12/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
XPA2482-A

Metric LD Conti V-Belt - XPA, 13 mm Top Width, 1 Strand, 2482 mm Nominal Outside Length, Cogged
MI ITEM #13593605
MFR #XPA2482-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$72.12/pc

Specifications

Dimensions

  • Belt Height
    10 mm
  • Nominal Outside Length
    2482 mm
  • Top Width Per Strand
    13 mm

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    XPA

Overview

Mfr description
XPA2482-A CONTI VX ADVANCE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text