Motion
XPB1250-A

CONTINENTAL
XPB1250-A

Metric LD Conti V-Belt - XPB, 16 mm Top Width, 1 Strand, 1250 mm Nominal Outside Length, Cogged
MI ITEM #13593630
MFR #XPB1250-A
Your Price$45.74/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
XPB1250-A

Metric LD Conti V-Belt - XPB, 16 mm Top Width, 1 Strand, 1250 mm Nominal Outside Length, Cogged
MI ITEM #13593630
MFR #XPB1250-A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$45.74/pc(List $53.58)

Overview

Mfr description
XPB1250-A CONTI VX ADVANCE

Specifications

  • Section
    XPB
  • Number Of Strands
    1
  • Nominal Outside Length
    1250 mm
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    16 mm
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    13 mm
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text