Motion
SPA1857
Metric LD Conti V-Belt - SPA, 13 mm Top Width, 1 Strand, 1857 mm Nominal Outside Length, Smooth
MI ITEM #13593756
MFR #SPA1857
List Price$49.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric LD Conti V-Belt - SPA, 13 mm Top Width, 1 Strand, 1857 mm Nominal Outside Length, Smooth
MI ITEM #13593756
MFR #SPA1857

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$49.14/each for your price

Overview

Mfr description
SPA1857 CONTI V

Specifications

  • Section
    SPA
  • Number Of Strands
    1
  • Nominal Outside Length
    1857 mm
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    13 mm
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    10 mm
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought