Motion
SPA2307
Metric LD Conti V-Belt - SPA, 13 mm Top Width, 1 Strand, 2307 mm Nominal Outside Length, Smooth
MI ITEM #13593778
MFR #SPA2307
Price$62.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric LD Conti V-Belt - SPA, 13 mm Top Width, 1 Strand, 2307 mm Nominal Outside Length, Smooth
MI ITEM #13593778
MFR #SPA2307

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$62.34/each

Specifications

Dimensions

  • Belt Height
    10 mm
  • Nominal Outside Length
    2307 mm
  • Top Width Per Strand
    13 mm

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    SPA

Overview

Mfr description
SPA2307 CONTI V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought