Motion
BX114-A
Classical HY-T V-Belt - BX, 21/32 in Top Width, 1 Strand, 117 in Nominal Outside Length, Cogged
MI ITEM #13593888
MFR #BX114-A
Price$76.05/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical HY-T V-Belt - BX, 21/32 in Top Width, 1 Strand, 117 in Nominal Outside Length, Cogged
MI ITEM #13593888
MFR #BX114-A

Mfr description
BX114-A CONTI VX ADVANCE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.05/pc

Specifications

Dimensions

  • Belt Height
    13/32 in
  • Nominal Outside Length
    117 in
  • Top Width Per Strand
    21/32 in

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    BX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)