Motion
AA148
Classical Double Sided V-Belt - AA, 1/2 in Top Width, 1 Strand, 150 in Nominal Outside Length, Smooth
Mi Item #13593898
MFR #AA148
Price$104.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Double Sided V-Belt - AA, 1/2 in Top Width, 1 Strand, 150 in Nominal Outside Length, Smooth
Mi Item #13593898
MFR #AA148

Mfr description
AA148 CONTI V DUAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$104.66/each

Specifications

Dimensions

  • Belt Height
    13/32 in
  • Nominal Outside Length
    150 in
  • Top Width Per Strand
    1/2 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    AA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)